Shop All Spanish Only Signs
Condor
Spanish Use Hand Sanitizer Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, Spanish
Mfr # HWB720A1410
Zoro # G8448003
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Height 14 in
- Sign Shape Rectangle
- Sign Material Aluminum
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB720A1410
- Zoro # G8448003
- UPC # 754473648008
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish Use Hand Sanitizer Sign |
Header | No Header |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Double-Sided | No |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Background Color | White |
Legend | Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar |
Thickness | 0.032 in |
Sign Legend Text Color | Blue, White |
Description
Spanish Use Hand Sanitizer Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Prevenga La Propagación Del Coronavirus (Covid-19) Por Favor Use Gel Sanitizante Antes De Entrar, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Harness, Universal Size (SR 552)
- SKULLERZ BY ERGODYNE Cap-Style & Helmet Gray NRR 26db Mounted Earmuffs (8880)
- SAS SAFETY Thickster, Exam Grade Latex Disposable Gloves, 12.6 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- HEADLINE SIGN ADA Sign, Women Restroom Symbol w/Tactile Graphic, Plastic, 6x9, Gray (4816)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Hazardous Chemicals Sign - Spanish, SPD441PB (SPD441PB)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427PB (SPD427PB)
- BRADY Covid 19 Sign 7X10, Spanish Sick Do Not, 7 in Height, 10 in Width, Aluminum, Spanish (170311)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- NMC Danger Poison Sign - Spanish, SPD463AB (SPD463AB)
- Condor Signs