Shop All Spanish Only Signs
Condor
Spanish Por Favor Desinfecte Sign, 14 in Height, 10 in Width, Polyester, Rectangle, Spanish
Mfr # HWN838T1410
Zoro # G8513934
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Aviso
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style Adhesive Surface
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN838T1410
- Zoro # G8513934
- UPC # 754473647162
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish Por Favor Desinfecte Sign |
Header | Aviso |
Sign Shape | Rectangle |
Sign Mounting Style | Adhesive Surface |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Legend | Por Favor Desinfecte DespuÃ(C)s Del Uso |
Double-Sided | No |
Sign Material | Polyester |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Text |
Header Background Color | Blue |
Header Legend Color | White |
Thickness | 0.004 in |
Sign Legend Text Color | Black |
Description
Spanish Por Favor Desinfecte Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Aviso, Legend Por Favor Desinfecte Despu�(C)s Del Uso, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MGG-03-M)
- KLEIN TOOLS Face Shield, Helmet and Cap-Style, Clear (60472)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- NMC Danger Chemical Hazard Sign - Spanish, CP12PB (CP12PB)
- NMC Cpr Guidelines Spanish (SPPST004)
- NMC Danger No Trespassing Sign - Spanish, SPD81AB (SPD81AB)
- NMC Danger Hard Hat Area Sign - Spanish, SPD46PB (SPD46PB)
- NMC Spanish Digital Scoreboard, DSB854 (DSB854)
- NMC Caution Do Not Enter Sign - Spanish, SPC452PB (SPC452PB)
- Condor Spanish Only Signs