Shop All Spanish Only Signs
Condor
Spanish Por Favor Desinfecte Sign, 10 in Height, 7 in Width, Polystyrene, Rectangle, Spanish
Mfr # HWN838P1007
Zoro # G8513907
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Aviso
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style With Mounting Holes
- Printed Language Spanish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN838P1007
- Zoro # G8513907
- UPC # 754473647049
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Spanish Por Favor Desinfecte Sign |
Header | Aviso |
Sign Shape | Rectangle |
Sign Mounting Style | With Mounting Holes |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Material | Polystyrene |
Header Legend Color | White |
Thickness | 0.055 in |
Header Background Color | Blue |
Legend Style | Text |
Legend | Por Favor Desinfecte DespuÃ(C)s Del Uso |
Sign Legend Text Color | Black |
Description
Spanish Por Favor Desinfecte Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Por Favor Desinfecte Despu�(C)s Del Uso, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 7 (B101/9980P910-07)
- SOFT SCRUB Latex Cleaning Gloves M Yellow 2 pair (12322-26)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- NMC Electrical Power Shut-Off Label, Pk5, EPA1AP (EPA1AP)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (472V86)
- SIGNMISSION OSHA EMERGENCY Sign, First Aid Kit Inside Spanish, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-EM-A-1824-L-10325)
- NMC Asbsts Dust Hazard Spanish Ppr Hzr, PK100, 20 in Height, 14 in Width, Paper (D495)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427PB (SPD427PB)
- NMC Lead May Damage Fertility Sign - Spanish, SPD36A (SPD36A)
- NMC Danger Contains Asbestos Sign - Spanish, SPD640RB (SPD640RB)
- NATIONAL MARKER CO Spanish Plastic Sign - Aviso Mantenga Esta Puerta Cerrada (SPN2RB)
- Condor Signs