Shop All Floor Signs
Condor
Spanish Area De Alto Contacto Floor Sign, 14 in H, 18 in W, Vinyl, Rectangle, Spanish, SGF410T1218
Mfr # SGF410T1218
Zoro # G8514108
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Área De Alto Contacto
- Legend Lave Sus Manos Con Frecuencia
- Width 18 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # SGF410T1218
- Zoro # G8514108
- UPC # 754473646752
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Spanish Area De Alto Contacto Floor Sign |
Header | Área De Alto Contacto |
Legend | Lave Sus Manos Con Frecuencia |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Floor |
Printed Language | Spanish |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.027 in |
Operating Temp. Range | -20 Degrees to 140 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Text Color | Red, White |
Description
Spanish Area De Alto Contacto Floor Sign, Sign Subject Matter Wash Hands, Height 14 in, Width 18 in, Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Header �rea De Alto Contacto, Legend Lave Sus Manos Con Frecuencia, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Slf-Adhesv Mount, 14inWx10inH, U3-1891-RD_14X10 (U3-1891-RD_14X10)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- SIGNMISSION No Forklifts 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-C-16-6PK-99910 (FD-2-C-16-6PK-99910)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-318 (FS-17-318)
- Condor Signs