Shop All Personal Protective Equipment Signs
Condor
Sound Level Decibel Meter Sign, 30 in Height, 36 in Width, Aluminum, Horizontal Rectangle, English
Mfr # 444A67
Zoro # G3882320
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Hearing Protection Required When The Sound Level Is Greater Than 85 Db __Db
- Height 30 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 444A67
- Zoro # G3882320
- UPC # 841669118756
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 36 in |
Height | 30 in |
Depth | 1 in |
Mounting Hole Dia. | 0.375 in |
Description
Sound Level Decibel Meter Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required When The Sound Level Is Greater Than 85 dB, __dB, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- THINK SAFE First Voice CPR/AED Poster Set, 11in X 17in, 2/Pack (POSTER - 2)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Aluminum, English, Spanish (60XZ68)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466R88 (466R88)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 466G01 (466G01)
- NMC Caution Hearing Protection Required Sign (C679RB)
- Condor Signs