Shop All Personal Protective Equipment Signs
Condor
Sound Level Decibel Meter Sign, 12 in Height, 12 in Width, Aluminum, Square, English
Mfr # 444A64
Zoro # G3882354
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Ear Protection Required When Sound Level Is Greater Than 85 Db ___ Db
- Width 12 in
- Height 12 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 444A64
- Zoro # G3882354
- UPC # 841669118787
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 1 in |
Mounting Hole Dia. | 0.375 in |
Description
Sound Level Decibel Meter Sign, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When Sound Level Is Greater Than 85 dB ___ dB, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MPT-08-010)
- MCR SAFETY Clip On Breakway Eyglass Cord Blk (214)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- NMC Danger Eye Protection Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D523PB)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Z76 (465Z76)
- CONDOR Facemask Reminder Safety Sign (60YG21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464X30 (464X30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465V01 (465V01)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- NMC Wear Goggles When Chipping And Gr Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D468PB)
- Condor Signs