Shop All Sorbents
Condor
Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # 35ZP91
Zoro # G9475365
product price: $30.45
/pk 50, $0.61/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 9 gal
- Material Polypropylene
- Color Gray
- Perforations No
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 23 oz, Volume Absorbed per Pkg. 9 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- PROTEAM Handle Bezel, ProForce, 1500XP (106739)
- LIBMAN Libman Commercial Wonder Mop 2000 (2000**)
- 3M Liquid Mold Remover, Bottle (7000120130)
- CONDOR Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- OIL-DRI Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (L90850)
- Condor Sorbents