Shop All Sorbents
Condor
Sorbents, 8 gal, 8 1/2 in x 17 in, Universal, Gray, Polypropylene
Mfr # 35ZR16
Zoro # G9475602
product price: $40.15
/pk 5, $8.03/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 8 gal
- Color Gray
- Size 8 1/2 in x 17 in
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 1/2 in x 17 in |
Length | 17 in |
Width | 8.5 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 17 in, Volume Absorbed Per Pillow/Blanket 1.6 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Bag, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Duster Mitt, COTTON (1MYF2)
- WEBSTER 45 gal Trash Bags, L, 1.50 mil (38 Micron), Clear, 100 PK (WBIRNW4615C)
- SWIFFER Sweeper XL Dry Refill Cloths, 16.9 in. x 9.8 in., White, 16 Cloths, 4PK (80337556)
- ETTORE PRODUCTS COMPANY Ettore Products 8 Reach Extension Pole 43009 (43009)
- CONDOR Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (436M75)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- CONDOR Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR13)
- CONDOR Sorbents, 28 gal, 1 1/2 in x 24 in, Oil, White, Polypropylene (436M83)
- CONDOR Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP96)
- CONDOR Sorbents, 13 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR32)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- Condor Sorbents