Shop All Sorbents
Condor
Sorbents, 8 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene
Mfr # 35ZR19
Zoro # G9475636
product price: $33.99
/pk 5, $6.80/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 8 gal
- Color Green
- Size 8 1/2 in x 17 in
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 1/2 in x 17 in |
Length | 17 in |
Width | 8.5 in |
Description
Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 17 in, Volume Absorbed Per Pillow/Blanket 1.6 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Bag, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE 10 Quart Clear Measure Polysteel Rim Pail (11CLR)
- FLOOD 1 Gal Pro Series All Purpose Deck Wash (FLD53)
- SPILLTECH Sorbents, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- DUST-OFF Disposable Duster (DPSXL)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR17)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR42)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- CONDOR Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M74)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR23)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- Condor Sorbents