Shop All Sorbents
Condor
Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene
Mfr # 35ZR02
Zoro # G9475462
product price: $63.15
/pk 25, $2.53/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 6 gal
- Volume Absorbed (Pack, Each) 6 gal/pk, 30 oz/pad
- Material Polypropylene
- Color Gray
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum-Top Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 22 in Dia., Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 6 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK (42818)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Black, 17 1/2 in Dia, Open Top, Steel/Chrome, Rigid Plastic (FGSO820PLBK)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 150 Wipes, 12 in x 12 in (VCLP.1212.20)
- SAFE STEP 56840 Ice Melter, Crystalline Solid, White, 40 lb Pail (806733)
- CONDOR Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M74)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR09)
- CONDOR Sorbents, 34 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR36)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP92)
- CONDOR Sorbents, 50 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (35ZR30)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD50H)
- Condor Sorbents