Shop All Sorbents
Condor
Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # 35ZR04
Zoro # G9475487
product price: $79.65
/pk 100, $0.80/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 gal
- Color White
- Perforations No
- Size 15 in x 19 in
- Fluids Absorbed Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 42 oz, Volume Absorbed per Pkg. 33 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W223)
- VIKAN 16 in Sweep Face Broom Head, Synthetic, Brown (317466)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- PURELL Hand Soap, Clear, Foam, PK2 (8383-02)
- CONDOR Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene (35ZR03)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR09)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- CONDOR Sorbents, 50 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (35ZR30)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP92)
- SPILFYTER Sorbents, 97 gal, 3 in x 48 in, Universal, White, Cellulose (150304)
- Condor Sorbents