Shop All Sorbents
Condor
Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene
Mfr # 436M75
Zoro # G3367058
product price: $111.99
/pk 16, $7.00/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 28 gal
- Color Gray
- Size 18 in x 18 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 18 in, Volume Absorbed Per Pillow/Blanket 1.75 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Bag, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Green Squeegee Converter (FAAI0)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W01)
- RUBBERMAID COMMERCIAL 40 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ74500YL00)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 23 oz (80756065)
- CONDOR Sorbents, 8 gal, 8 1/2 in x 17 in, Universal, Gray, Polypropylene (35ZR16)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- CONDOR Sorbents, 10 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR13)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (436M84)
- CONDOR Sorbents, 21 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR06)
- PIG Sorbents, 5 gal, 18 in Dia., Universal, Gray, Polypropylene (MAT237)
- Condor Sorbents