Shop All Sorbents
Condor
Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # 35ZR09
Zoro # G9475532
product price: $45.39
/pk 100, $0.45/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Color White
- Perforations No
- Size 15 in x 19 in
- Fluids Absorbed Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Dust Mop Complete Kit W/ Frame/Handle, Blue, WCB48CITBB (WCB48CITBB)
- HARDWARE RESOURCES 8" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR8-SS)
- PERFECT CLEAN SDX w/Yellow Bottle, 50 in., No Frame (SDX-50)
- INTEX SUPPLY Intex Supply 271712 Cloth-Like Rags - 100 Count (271712)
- CONDOR Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR05)
- CONDOR Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene (35ZR03)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- CONDOR Sorbents, 8 gal, 8 1/2 in x 17 in, Universal, Gray, Polypropylene (35ZR16)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- Condor Sorbents