Shop All Sorbents
Condor
Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # 436M71
Zoro # G3367213
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 24 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Length | 1,800 in |
Width | 15 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY 1 gal. Liquid Hand Soap Jug (1038793)
- FORMULA 409 Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK (CLO30954)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, 15 1/4 in Dia, Swing, Plastic (FG816088BEIG)
- CONDOR Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (436M76)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M72)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Oil, White, Polypropylene (35ZR20)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- Condor Sorbents