Shop All Sorbents
Condor
Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene
Mfr # 35ZR33
Zoro # G9475776
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Yellow
- Weight 15 in
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 150 ft, Volume Absorbed per Pkg. 17 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glass Cleaner, 2L Bottle (17L)
- OATEY CLEANING BRUSH 3/4 in. (31346)
- METROVAC 3' Flexible Hose (120-151333)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- CONDOR Sorbents, 20 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR31)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP94)
- CONDOR Sorbents, 41 gal, 17 in x 21 in, Universal, Gray, Polypropylene (35ZR12)
- CONDOR Sorbents, 26 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR35)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene (WPL-M)
- Condor Sorbents