Shop All Sorbents
Condor
Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # 35ZR10
Zoro # G9475541
product price: $24.95
/pk 50, $0.50/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 13 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Bucket Sieve, Steel, Black (QB060)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- GLAD GLAD BAG 13GAL 45CT DRAW (78362)
- TOUGH GUY Air Freshener Dis, Herbal Mint, PK2 (36WE41)
- CONDOR Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene (35ZR03)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR09)
- CONDOR Sorbents, 43 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR07)
- CONDOR Sorbents, 17 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR33)
- CONDOR Sorbents, 20 gal, 15 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR31)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- Condor Sorbents