Shop All Sorbents
Condor
Sorbents, 12 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene
Mfr # 35ZR38
Zoro # G9475821
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | Not Perforated |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 150 ft, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 18" Window Squeegee (1EUB5)
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T5051B15)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- CONDOR Sorbents, 33 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR43)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (436M80)
- CONDOR Sorbents, 44 gal, 15 in x 19 in, Harsh Chemicals, Gray, Polypropylene (436M81)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- Condor Sorbents