Shop All Disposable Aprons
Condor
Smock Apron, Yellow, 46-1/2 In. L
Mfr # 11G029
Zoro # G4359065
original price:
$40.64
20% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Seam Style Serged
- Material PVC
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 11G029
- Zoro # G4359065
- UPC # 190735047521
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 46 1/2 in |
Size | S |
Width | 48 in |
Sleeve Length | 25 in |
Length Type | Shin |
Overall Width | 59 in |
Overall Length | 46 1/2 in |
Named Size | S |
Description
Apron, Anti-Static No, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Grommet Material Metal, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Material Weight 385 g/sq m, Named Size S, Neck Closure Type Tie, Overall Length 46 1/2 in, Overall Width 59 in, Packaging Individually Packaged, Seam Style Serged, Secondary Flame Resistance No, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8913B)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- CONDOR Coat Sleeve Apron, Blue, XL (1N856)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- CONDOR Disposable Apron, White, 42 In. L, PK100 (5T316)
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- CONDOR Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, 100 Pack (9F378)
- KLEENGUARD A20 Apron, 28" x 40", White, One Size Fits All, PK100 (417-36550)
- Condor Disposable Aprons