Shop All Disposable Sleeves
Condor
Sleeves, 18 In., Polypropylene, Wht, PK200
Mfr # 26W805
Zoro # G5205051
product price: $33.65
/pk 200, $0.17/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D5034-2009,D5733-1999,D 3786/D 3786M-2009, D 737 -2008,E 96:2005,D 751 -2006,16 CFR Part 1610
- Thickness 9 mil
- Sleeves Primary Material Polypropylene
- Cuff Style Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W805
- Zoro # G5205051
- UPC # 190735056073
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 1/2 in |
Details
Standards | ASTM D5034-2009,D5733-1999,D 3786/D 3786M-2009, D 737 -2008,E 96:2005,D 751 -2006,16 CFR Part 1610 |
Thickness | 9 mil |
Sleeves Primary Material | Polypropylene |
Cuff Style | Elastic |
Seam Style | Serged |
Color | White |
Item | Disposable Sleeve |
Material | Polypropylene |
Latex-Free | No |
Disposable Sleeve Type | General Purpose |
Brand and Series | Condor |
Silicone-Free | No |
Sterile/Non-Sterile | Non-Sterile |
Features | FDA Compliant |
Hazard Protection Type | Non-Hazardous Dry Particulates |
Wrist Closure | Elastic |
Garment Style | Sleeve |
FDA Compliant | Yes |
Shoulder Closure | Elastic |
Protection Type | Liquid & Particulate |
Description
Disposable Sleeve, Color White, FDA Compliant Yes, Material Polypropylene, Latex-Free No, Overall Length 18 1/2 in, Seam Style Serged, Series n/a, Sleeves Primary Material Polypropylene, Standards ASTM D5034-2009,D5733-1999,D 3786/D 3786M-2009, D 737 -2008,E 96:2005,D 751 -2006,16 CFR Part 1610, Thickness 9 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Condor, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161531)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 (26W860)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, Elastic Cuff, 18 in Length, White, 100 Pack (32KF54)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- Condor Workwear and Protective Clothing