Shop All Disposable Sleeves
Condor
Sleeves, 18 In., Polypropylene, Blue, PK200
Mfr # 26W860
Zoro # G5205514
product price: $33.65
/pk 200, $0.17/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Sleeves Primary Material Polypropylene
- Thickness 9 mil
- Seam Style Serged
- Closure Type Elastic Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W860
- Zoro # G5205514
- UPC # 190735056622
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 1/2 in |
Details
Item | Disposable Sleeve |
Cuff Style | Elastic |
Color | Blue |
Sleeves Primary Material | Polypropylene |
Thickness | 9 mil |
Seam Style | Serged |
Closure Type | Elastic Top |
Material | Polypropylene |
Standards | ASTM D5034-2009,D5733-1999,D 3786/D 3786M-2009, D 737 -2008,E 96:2005,D 751 -2006,16 CFR Part 1610 |
Disposable Sleeve Type | General Purpose |
Silicone-Free | No |
Latex-Free | No |
Sterile/Non-Sterile | Non-Sterile |
Brand and Series | Condor |
Features | FDA Compliant |
Wrist Closure | Elastic |
FDA Compliant | Yes |
Hazard Protection Type | Non-Hazardous Dry Particulates |
Garment Style | Sleeve |
Shoulder Closure | Elastic |
Protection Type | Liquid & Particulate |
Description
Disposable Sleeve, Color Blue, FDA Compliant Yes, Material Polypropylene, Latex-Free No, Overall Length 18 1/2 in, Seam Style Serged, Series n/a, Sleeves Primary Material Polypropylene, Standards ASTM D5034-2009,D5733-1999,D 3786/D 3786M-2009, D 737 -2008,E 96:2005,D 751 -2006,16 CFR Part 1610, Thickness 9 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Brand and Series Condor, Features FDA Compliant, Garment Style Sleeve, Protection Type Liquid & Particulate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Modern Square Heavy Duty Door Bumper, Steel Satin Nickel 4" (BDSS40U15)
- SIGNMISSION OSHA Sign, Low Ceiling Please Watch Head, 5in X 3.5in, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-DS-D-35-V-2474-10PK)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 12, PR (VW90-12)
- NMC Electrical Marker, 208 Volts, Pk25 (JL2039O)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- CONDOR Chemical Resistant Sleeves, White, PK100 (32TL73)
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX97)
- CONDOR Disposable Sleeve, Polypropylene, Serged Seam, 18.5 in Length, 12.5mil Thick, White, 200 Pack (2KTT9)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- Condor Disposable Sleeves