Shop All Sign Post Accessories
Condor
SignPad, 14" W, 10" H, PK25, 487D29
Mfr # 487D29
Zoro # G6523723
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Background Color Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487D29
- Zoro # G6523723
- UPC # 00194484298739
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Sign Pad |
Color | Red/White |
Material | Cardstock |
Sign Background Color | Red/White |
Sign Material | Cardstock |
Product Type | Sign Pad |
Description
Sign Pad, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844150)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, XL (63266)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- BRADY Shop Env, 12 x 9 In, Fluor Orn, Plstc, PK25 (56946)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- NMC Yellow Sign Adapter For Warning Post (HDSAY)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Black (35-801-1523-603)
- FECHOMETAL USA Mounting Plate 1.1/4 Ft., 3 Ft. Bo, PK25 (MNT24X133X38X3)
- Condor Sign Post Accessories