Shop All Sign Post Accessories
Condor
SignPad, 14" W, 10" H, PK25, 487D28
Mfr # 487D28
Zoro # G6550910
product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487D28
- Zoro # G6550910
- UPC # 00194484298722
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Sign Pad |
Color | Red/White |
Material | Cardstock |
Sign Material | Cardstock |
Sign Background Color | Red/White |
Product Type | Sign Pad |
Description
Sign Pad, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TEKK PROTECTION Corded Ear Plugs (90716H3-DC)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-8)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 4X-Large (PW9230XXXXL)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- TAPCO Sign Mnting Brackets, Aluminum, Silver, PR (037-00005)
- BRADY Sign Cross Brace, Fiberglass, 48 In. L (57071)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- TAPCO Street Sign Mounting Bracket, Round, 9 In (037-00022)
- QUARTET Sign Stand, 59 In (7922)
- Condor Signs