Shop All Sign Post Accessories
Condor
SignPad, 14" W, 10" H, PK25, 487D24
Mfr # 487D24
Zoro # G6580977
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/White
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 487D24
- Zoro # G6580977
- UPC # 00194484298685
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Sign Pad |
Color | Black/Red/White |
Material | Cardstock |
Sign Material | Cardstock |
Sign Background Color | Black/Red/White |
Product Type | Sign Pad |
Description
Sign Pad, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, M, 8" L, PR (MSD-72-009)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (BL-XL)
- HY-KO 4In Reflective Number 8, 10PK (B00574)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- ZORO SELECT Sign Post, 16 In. W, Plastic, Black (92116)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- BRADY Double Sided Tape, B-156 Foam, 3/4 in., Wht (78273)
- TAPCO Street Sign Mounting Bracket, 16 In (037-00008)
- Condor Signs