Shop All Sign Post Accessories
Condor
SignPad, 14" W, 10" H, PK25, 487D22
Mfr # 487D22
Zoro # G6551671
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487D22
- Zoro # G6551671
- UPC # 00194484298678
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Sign Pad |
Color | Red/White |
Material | Cardstock |
Sign Material | Cardstock |
Sign Background Color | Red/White |
Product Type | Sign Pad |
Description
Sign Pad, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1300)
- NMC Danger Keep All Cylinders Chained Sign - Bilingual, ESD683PB (ESD683PB)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- BRADY Shop Env, 12 x 9 In, Fluor Grn, Plstc, PK25 (56945)
- ACCUFORM Sign Post, 48 in Steel Post, 18 in dia Cast Iron Base, Black (HSP418)
- TAPCO Portable Sign Base (373-00889)
- DICKE Sign Stand, Rigid and Roll-Up, Steel, 36 In, STF18-RG/RU (STF18-RG/RU)
- BRADY Loop Ferrule, Zinc Plated, PK50 (38090)
- Condor Sign Post Accessories