Shop All Sign Post Accessories
Condor
SignPad, 14" W, 10" H, PK25, 487D20
Mfr # 487D20
Zoro # G6533779
product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487D20
- Zoro # G6533779
- UPC # 00194484298654
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Sign Pad |
Color | Red/White |
Material | Cardstock |
Sign Material | Cardstock |
Sign Background Color | Red/White |
Product Type | Sign Pad |
Description
Sign Pad, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-2X (SV6GLG2X)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513B/8M)
- ARIAT Slim Adkins Straight Leg, Size 33" x "30 (10034625)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- FECHOMETAL USA Mounting Plate 1.1/4 Ft., 3 Ft. Bo, PK25 (MNT24X133X38X3)
- UPF UPF 106096 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106096)
- DICKE Barrier Mount Sign Stand (JBM-TF18-RG/RU)
- TAPCO Sign Bracket, U-Channel, 90 Degree (037-00055)
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- Condor Signs