Shop All Sign Post Accessories
Condor
SignPad, 14" W, 10" H, PK25, 487D14
Mfr # 487D14
Zoro # G6557037
product price: $118.99
/pk 25, $4.76/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Height 10 in
- Width 14 in
- Material Cardstock
- Sign Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487D14
- Zoro # G6557037
- UPC # 00194484298616
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Height | 10 in |
Width | 14 in |
Details
Item | Sign Pad |
Color | Black/Yellow |
Material | Cardstock |
Sign Background Color | Black/Yellow |
Sign Material | Cardstock |
Product Type | Sign Pad |
Description
Sign Pad, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH All Purpose Mat 44" x 48" (APM4448B)
- CONDOR Gloves, Chemical Resistant, Ntrl, Sz 11, PR (60KV32)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size S (7) (99-1-9792-7)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- CONDOR Magnetic Strip, 8" W, 1" H, PK5, 487C76 (487C76)
- CONDOR Radiation Slide Sign Insert, 8"W, 1-1/2" H, 487C89 (487C89)
- BRADY Jack Chain, Brs, 50 ft. (23308)
- MUTUAL INDUSTRIES 10, 36 In X 3/4 In Nail Stakes With Holes (7500-0-36)
- BRADY Shop Env, 9 x 6 In, Fluor Yel, Plstc, PK25 (56944)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- ZORO SELECT Sign Kit, Size 3 ft., Yellow, 7403CL (7403CL)
- Condor Sign Post Accessories