Shop All Sign Holders
Condor
Sign Stand, Base 23" W, 48" H, Plastic
Mfr # 487C67
Zoro # G6554821
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Base Color Black
- Diameter 24 in
- Sign Compatibility Round
- Sign Base Shape Round
- Sign Base Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C67
- Zoro # G6554821
- UPC # 00194484298388
- Country of Origin United States
- Category Sign Holders
Dimensions
Diameter | 24 in |
Sign Base Height | 48 in |
Sign Base Length | 22 in |
Sign Base Width | 23 in |
Details
Item | Sign Stand |
Sign Base Color | Black |
Sign Compatibility | Round |
Sign Base Shape | Round |
Sign Base Material | LDPE |
Wheeled | Yes |
Sign Base Installation | Portable |
Sign Base Type | Portable |
Fillable | Yes |
Sign Post Included | Yes |
Sign Base Design | Fillable |
For Use With | Signs |
Operating Weight | 75 lb |
Includes Sign Post | Yes |
Description
Sign Stand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, M, PR (19K976)
- PIP Leather Gloves, XS, Gunn Cut, PR, PK12 (09-K1250/XS)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E2RW74A000)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- ACCUFORM Placard Holder, Aluminum (MPL910)
- ACCUFORM Map Holder, Fits 11 x 17 In Map (DTA204)
- AZAR DISPLAYS Standoff Sign Holder Frame Display Graphic Size: 24" x 36" (105536)
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- MONTOUR LINE Sign Floor Standing 14 x 22 in. V Pol. Brass, PLEASE WAIT TO BE SEATED (FS200-1422-V-PB-PLSWAITSEAT)
- Condor Signs