Shop All Coronavirus & Social Distancing Signs
Condor
Sign, Aluminum, , 7" H, , 10" W, HWN820A0710
Mfr # HWN820A0710
Zoro # G7660433
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Due To Covid-19 No Unauthorized Visitors Beyond This Point
- Width 10"
- Height 7"
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWN820A0710
- Zoro # G7660433
- UPC # 754473644178
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Covid-19 No Unauthorized Visitors Sign |
Header | Notice |
Legend | Due To Covid-19 No Unauthorized Visitors Beyond This Point |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Text |
Header Legend Color | White |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Covid 19 Sign 7X10, Notice Covid19 No Vi, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Due To Covid-19 No Unauthorized Visitors Beyond This Point, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (E650/UGN)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- DEWALT Safety Glasses, Wraparound Silver Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-6D)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- LYLE COVID Aluminum Sign, Sorry No Visitors, 14x10 Reflective (LCUV-0031-RA_14x10)
- Condor Coronavirus & Social Distancing Signs