Shop All Combination Units
Condor
Shower, Vertical, Plastic Pipe Material
Mfr # 49EV42
Zoro # G6423509
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Mount Type Ceiling
- Environment General Purpose
- Activation Type Pull Rod
- Pipe Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49EV42
- Zoro # G6423509
- Country of Origin United States
- Category Combination Units
Dimensions
Shower Spray Head Diameter | 10 in |
Head Dia. | 10 in |
Pipe Dimensions | 1 in dia |
Width | 1 in |
Shower Handle Length | 29 in |
Inlet Pipe Size | 1 in |
Description
Plumbed Shower, Color Yellow, Hazardous Location Rating Not Rated, Includes Sign, Inspection Tag, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Plastic, Spray Head Material Plastic, Environment General Purpose, Mount Type Ceiling, Mounting Style Recessed, Activation Pull Rod, ADA Compliant No, Handle Length 29 in, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505A)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- CONDOR Shower, Horizontal, Head Dia. 10 in (49EV43)
- COMPLIANT Combination Emergency Shower & Eyewash, ABS Plastic Heads and SS Bowl (17021)
- HAWS Freeze-Protected Shower Eye/Face Wash (8315CTFP)
- SPEAKMAN Sf T-Zn Decont.Stat Opn Vlv400 (SE-609)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- BRADLEY Safety Shower and Eye/Facewash (S19314AC)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- Condor Eyewash Stations and Shower Equipment