Shop All Combination Units
Condor
Shower, ABS Plastic, Head Dia. 10 in
Mfr # 49EV51
Zoro # G6423411
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Mount Type Wall
- Environment General Purpose
- Activation Type Pull Rod
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49EV51
- Zoro # G6423411
- Country of Origin United States
- Category Combination Units
Dimensions
Shower Spray Head Diameter | 10 in |
Pipe Dimensions | 10-1/2 in L x 1 in dia |
Head Dia. | 10 in |
Shower Handle Length | 29 in |
Width | 1 in |
Depth | 11 in |
Inlet Pipe Size | 1 in |
Description
Plumbed Shower, Color Green, Hazardous Location Rating Not Rated, Includes Sign, Inspection Tag, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Environment General Purpose, Mount Type Wall, Activation Pull Rod, ADA Compliant No, Depth 11 in, Handle Length 29 in, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 4XL (70129_310-4XL)
- NMC Fire Alarm Sign (VS28W)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (VP9669M)
- CONDOR Shower, Horizontal, Head Dia. 10 in (49EV43)
- HUGHES SAFETY SHOWERS Huges Safety Showers Eyewash Station in Green/White (38GEW)
- BRADLEY Safety Shower and Eyewash (S19314PDC)
- BRADLEY Shower with Face/Eyewash, 26-13/16inW (S19314BFSS)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2BL)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- Condor Eyewash Stations and Shower Equipment