Shop All Disposable Shoe Covers
Condor
Shoe/Boot Cover Dispenser, Acrylic, Clear
Mfr # 30ZE63
Zoro # G8566887
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Clear
- Height 15 1/2 in
- Width 12 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30ZE63
- Zoro # G8566887
- UPC # 190735066812
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Height | 15 1/2 in |
Width | 12 in |
Depth | 8 in |
Overall Depth | 8 in |
Dimensions | 12 in H x 8 in W x 8 in D |
Overall Width | 8 in |
Overall Height | 12 in |
Details
Item | Protection Dispenser |
Material | Acrylic |
Color | Clear |
For Use With | Beard Nets, Boot Covers, Hairnets, Shoe Covers |
Wall Mounting | Yes |
Includes | Clear Lid |
Dispenser Style | Tray |
Dispenser Layout | 1 Compartment |
Dispenser Features | Freestanding Base, Message, Tray |
Mounting Location | Countertop, Floor, Table, Wall |
Dispenser Type | Hinged Top with Printed Message |
Dispensing Method | Hinged Top |
Number of Compartments | 1 |
Message | Shoe Covers |
Dispenser Contains | Shoe Covers |
Products Dispensed | Hairnets (Bulk) |
Printed Text | Shoe Covers |
Description
Protection Dispenser, Color Clear, Dispenser Capacity Not Applicable, Dispenser Features Freestanding Base, Message, Tray, Dispenser Layout 1 Compartment, Dispenser Style Tray, Dispensing Method Hinged Top, Includes Clear Lid, Material Acrylic, Mounting Location Table, Wall, Number of Compartments 1, Overall Depth 8 in, Overall Height 12 in, Overall Width 8 in, Printed Text Shoe Covers, Products Dispensed Hairnets (Bulk)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, S (902S)
- ETI Emrgncy Lght/Ext Sgn Combo w/Rmt Cmptblt (55502201)
- 3M DBI-SALA Advanced 5-Piece Davit Hoist System (8518000)
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- CONDOR Boot Covers, Universal, White, Polypropylene, Elastic (2KTU4)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, 2XL, PR, PK100 (6333)
- Condor Workwear and Protective Clothing