Shop All Disposable Shoe Covers
Condor
Shoe Covers, Welded, XL, White, PK200
Mfr # 817J86
Zoro # G812007065
product price: $39.95
/pk 200, $0.20/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous Film Laminate
- Named Size XL
- Color White
- Closure Type Elastic
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 817J86
- Zoro # G812007065
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Womens Shoe Size - Maximum | 16 |
Overall Height | 8 in |
Mens Shoe Size - Minimum | 6 |
Womens Shoe Size - Minimum | 6 |
Mens Shoe Size - Maximum | 16 |
Details
Item | Shoe Covers |
Material | Microporous Film Laminate |
Color | White |
Closure Type | Elastic |
Seam Style | Welded |
Metal Detectable | No |
Product Type | Shoe Cover |
Liquid Dispersal Type | Splash, Spray |
Includes Slip Resistant Sole | No |
Federal 209E Cleanroom Class | Not Rated |
Material Thickness | 5.5 mil |
Standards | FDA 21CFR 177.1520 |
Sterilization Status | Non-Sterile |
Packaging | Bulk |
Anti-Static | No |
Description
Shoe Covers, Anti-Static No, Clean Process Status Not Applicable, Closure Type Elastic, Color White, FDA Compliant Yes, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Spray, Material Microporous Film Laminate, Mens Shoe Size - Maximum 16, Mens Shoe Size - Minimum 6, Metal Detectable No, Named Size XL, Overall Height 8 in, Packaging Bulk, Product Type Shoe Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x32 (LU20RB 42 32)
- CONDOR Shoe Covers, Polypropylene, Slip Resistant, 6 in Overall Height, Elastic Closure, Blue, Pack of 100 (60EE99)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- CONDOR Shoe Covers, Universal, Blue, PK300 (30ZD80)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- SAS SAFETY Polypropylene Shoe Cover, Large, 10 Packs of 4 Pairs 40 Pairs Total, 80PK (6884-40)
- Condor Disposable Shoe Covers