Shop All Disposable Shoe Covers
Condor
Shoe Covers, Polyethylene, XL, Blue, PK300
Mfr # 817J85
Zoro # G712007202
product price: $54.25
/pk 300, $0.18/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Named Size XL
- Color Blue
- Closure Type Elastic
- Seam Style Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 817J85
- Zoro # G712007202
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Womens Shoe Size - Maximum | 16 |
Womens Shoe Size - Minimum | 6 |
Mens Shoe Size - Minimum | 6 |
Overall Height | 8 in |
Mens Shoe Size - Maximum | 16 |
Details
Item | Shoe Covers |
Material | Polyethylene |
Color | Blue |
Closure Type | Elastic |
Seam Style | Welded |
Liquid Dispersal Type | Splash |
Standards | FDA 21CFR 177.1520 |
Anti-Static | No |
Includes Slip Resistant Sole | No |
Product Type | Shoe Cover |
Material Thickness | 2 mil |
Sterilization Status | Non-Sterile |
Packaging | Bulk |
Metal Detectable | No |
Federal 209E Cleanroom Class | Not Rated |
Description
Shoe Covers, Anti-Static No, Clean Process Status Not Applicable, Closure Type Elastic, Color Blue, FDA Compliant Yes, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole No, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyethylene, Mens Shoe Size - Maximum 16, Mens Shoe Size - Minimum 6, Metal Detectable No, Named Size XL, Overall Height 8 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, M, PR (12-3290-60-M)
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In (10115861)
- PYRAMEX Lens Cleaning Station, 1200 Tissues, 16oz Solution (LCS20)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- CONDOR Shoe/Boot Cover Dispenser, PETG, Clear (4GMT5)
- CONDOR Shoe Covers, Slip Resist, 1Size, White, PK50 (2RUZ2)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- CONDOR BootCovers, Slip Resist, 1Size, White, PK50 (2RUZ3)
- CONDOR Shoe Covers, Universal, White, PK200 (2KTU2)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- BEE-SAFE Non-Skid Shoe Covers, x-Lg, Polyp, PK300 (GAH-SP-NS-XL)
- Condor Workwear and Protective Clothing