Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 45J288
Zoro # G5166865
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Strap Width 1-1/4"
- For Use With Full Body Harness
- Visual Load Indicator Yes
- Harness Hook Gate Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J288
- Zoro # G5166865
- UPC # 190735092750
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1-1/4" |
Extended Fall Length | 10 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (PSTAGBPU-7)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1060-5X)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV02)
- CONDOR Positioning Lanyard, 24", Blue (30HG86)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV06)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- Condor Lanyards and Lifelines