Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 45J286
Zoro # G5166874
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Polyester Web Loop
- Locking Harness Connection Hook Type Choke
- For Use With Full Body Harness
- Anchorage Hook Gate Opening 3/4"
- Max. Working Load 310 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J286
- Zoro # G5166874
- UPC # 190735092736
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1-1/4" |
Working Length | 6 ft. |
Adjustable Length | No |
Max. Working Length | 6 ft. |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- DWYER INSTRUMENTS Carbon Monoxide TransmitterSwitch, Co Xmtr (CMS300)
- BRADY Safety Shower Sign, 7X10", WHT/GRN, ENG, 22686 (22686)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J287)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G74709SB8)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- PEAKWORKS E6 Shock Absorbing Lanyards - SP - Single Leg (V8104426)
- Condor Lanyards and Lifelines