Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 19F384
Zoro # G4568706
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Snap Hook
- Harness Hook Type Snap Hook
- Extended Fall Length 10 ft.
- Working Length 6 ft.
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19F384
- Zoro # G4568706
- UPC # 190735048702
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Extended Fall Length | 10 ft. |
Working Length | 6 ft. |
Strap Width | 1-1/4" |
Max. Working Length | 6 ft |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Harness Connection Gate Opening Size | 3/4 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XXL, 100 PK, Blue (705PF-XXL)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy 2Xl (0322RNAV2XL)
- CONDOR Cold Protection Gloves, Thinsulate Lining, M (4TJY5)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Orange (1400NF)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU99)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV06)
- CONDOR Vertical Lifeline, 50 ft., White (45J301)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- Condor Lanyards and Lifelines