Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Blue
Mfr # 19F383
Zoro # G4583232
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Snap Hook
- Shock Absorbing Lanyard Type Fixed Length, Internal
- Anchorage Hook Type Rebar Hook
- Line Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19F383
- Zoro # G4583232
- UPC # 190735048696
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Strap Width | 1-1/4" |
Extended Fall Length | 10 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | No |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Label (LFSD516XVE)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H (99580)
- PRESCO Presco Polka Dot Flagging Tape (PDYR-373)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- CONDOR Positioning Lanyard, 24", Blue (30HG86)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV03)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV04)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- Condor Lanyards and Lifelines