Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 6 ft., Black
Mfr # 45J290
Zoro # G5166856
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Snap Hook
- Harness Hook Gate Opening 7/8"
- Anchorage Hook Type Rebar Hook
- Working Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 45J290
- Zoro # G5166856
- UPC # 190735092774
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Working Length | 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1-5/8" |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2-1/2" |
Max. Working Length | 6 ft. |
Harness Connection Gate Opening Size | 3/4" |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 425 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG3S/11)
- OAKLEY OAKLEY POLRIZD SUNGLSS (OO4141-0460)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-3X (10179-31-2-YEL-3X)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV03)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- CONDOR Positioning Lanyard, 24", Blue (30HG86)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- Condor Lanyards and Lifelines