Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue
Mfr # 45J283
Zoro # G5166892
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Polyester Web Loop
- Strap Width 1-5/8"
- Visual Load Indicator Yes
- Color Blue
- Locking Harness Connection Hook Type Choke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J283
- Zoro # G5166892
- UPC # 190735092705
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. 6" to 6 ft. |
Strap Width | 1-5/8" |
Extended Fall Length | 10 ft. |
Working Length | 4 ft. 6" to 6 ft. |
Adjustable Length | Yes |
Max. Working Length | 4 ft. 6" |
Maximum Working Length | 54 in |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Polyester, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035YB)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S0335BY)
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On, PR (MIDCLEAT-100-00)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV02)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J290)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- SUPER ANCHOR SAFETY 30ft Maxima 5/8" 3-Strand Lifeline w/Snaphook +No. 4015-V ValueGrab. Retail Box (4085-30V)
- Condor Lanyards and Lifelines