Shop All Lanyards and Lifelines
Condor
Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue
Mfr # 19F386
Zoro # G4551906
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Steel Snap Hook
- Working Length 4 ft. 6" to 6 ft.
- Line Material Polyester
- Weight Capacity 310 lb.
- Shock Absorbing Lanyard Type Stretchable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19F386
- Zoro # G4551906
- UPC # 190735048726
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. 6" to 6 ft. |
Working Length | 4 ft. 6" to 6 ft. |
Extended Fall Length | 10 ft. |
Strap Width | 1-5/8" |
Harness Connection Gate Opening Size | 3/4 in |
Max. Working Length | 4 ft 6 in |
Adjustable Length | Yes |
Maximum Working Length | 54 in |
Description
Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 54 in, ANSI Standards Met ANSI Z359.13-2009
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (48UM70)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- CONDOR Restraint Lanyard, 72", Gray (30HG87)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- CONDOR Self Retracting Lifeline, 30 ft., Black (22RT99)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV03)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- Condor Fall Protection