Shop All Cabinet Shelves
Condor
Shelf, For 22 gal Cabinets, 20-3/4"D, 88 lb
Mfr # 786EZ1
Zoro # G102745325
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 88 lb
- Material Steel
- Height 1 in
- For Use With Cabinet/Locker Type Flammable Storage Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 786EZ1
- Zoro # G102745325
- UPC # 714334076395
- Country of Origin Mexico
- Category Cabinet Shelves
Dimensions
Height | 1 in |
Depth | 20 5/8 in |
Width | 33 1/2 in |
Dimensions (WxDxH) - Shelves | 33 1/2 in x 20 5/8 in x 1 in |
Dimensions (WxD) - Shelves | 33 1/2 in x 20 5/8 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Load Capacity | 88 lb |
Material | Steel |
For Use With Cabinet/Locker Type | Flammable Storage Cabinet |
For Use With Cabinet/Locker Capacity | 22 gal |
Standards | FM Approved |
For Use With | 22 gal Cabinets |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 491M66 |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 491M66, Depth 20 5/8 in, For Use With 22 gal Cabinets, For Use With Cabinet/Locker Capacity 22 gal, For Use With Cabinet/Locker Type Flammable Storage Cabinet, For Use With Product Type Cabinet, Height 1 in, Load Capacity 88 lb, Material Steel, Standards FM Approved, Width 33 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 176 Bins (DE248BL)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- GLOBAL INDUSTRIAL 36L x 36W Galvanized Steel Pallet (298531)
- CONDOR Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb (786EZ0)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- ZORO SELECT Cabinet Shelf (6-24D)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- DURHAM MFG Cabinet Shelf, Accs, 15-27/32"x33-15/16" (HDC-SH-1836-95)
- Condor Cabinet Shelves