Shop All Cabinet Shelves
Condor
Shelf, For 2 gal Cabinets, 13-3/4" D, 8 lb
Mfr # 786EZ0
Zoro # G002745326
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 8 lb
- Material Steel
- For Use With Cabinet/Locker Capacity 2 gal
- Compatible Mfr. Model Number 491M60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786EZ0
- Zoro # G002745326
- UPC # 714334064286
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Height | 1 in |
Depth | 13 5/8 in |
Width | 13 3/4 in |
Dimensions (WxD) - Shelves | 13 3/4 in x 13 5/8 in |
Dimensions (WxDxH) - Shelves | 13 3/4 in x 13 5/8 in x 1 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Load Capacity | 8 lb |
Material | Steel |
For Use With Cabinet/Locker Capacity | 2 gal |
Compatible Mfr. Model Number | 491M60 |
For Use With Cabinet/Locker Type | Flammable Storage Cabinet |
Standards | FM Approved |
Accessory Type | Shelf |
For Use With Product Type | Cabinet |
For Use With | 2 gal Cabinets |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 491M60, Depth 13 5/8 in, For Use With 2 gal Cabinets, For Use With Cabinet/Locker Capacity 2 gal, For Use With Cabinet/Locker Type Flammable Storage Cabinet, For Use With Product Type Cabinet, Height 1 in, Load Capacity 8 lb, Material Steel, Standards FM Approved, Width 13 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7230M-ME)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Shelf Supports 15PK (66222)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M97)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- DURHAM MFG Additional Door Shelf, For 1UBJ4-1UBJ9 (DSH-184-95)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- KESSEBOHMER Door Stabilizer Bracket Silver for Dispensa (0043500102)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- EDSAL Shelf, Cabinet, 18x36 (VCEX136G)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- Condor Cabinet Shelves