Shop All Secondary Spill Containment
Condor
Shelf, 220 lb., Galvanized Steel
Mfr # 35HV86
Zoro # G0044829
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 30 in
- Color Silver
- For Use With 60 gal Cabinets
- Material Steel
- Includes Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 35HV86
- Zoro # G0044829
- UPC # 190735470558
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Depth | 30 in |
Height | 1 3/8 in |
Width | 30 in |
Dimensions (WxDxH) - Shelves | 30 in x 30 in x 1 3/8 in |
Dimensions (WxD) - Shelves | 30 in x 30 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
For Use With | 60 gal Cabinets |
Material | Steel |
Includes | Divider |
Sub-Category | Shelves and Dividers |
Load Capacity | 350 lb |
Cabinet Accessories Subcategory | Shelves and Dividers |
For Use With Mfr. Model Number | SC600F |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 60 gal |
Accessory Type | Shelf |
Compatible Mfr. Model Number | SC600F |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number SC600F, Depth 30 in, For Use With 60 gal Cabinets, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 3/8 in, Includes Divider, Load Capacity 350 lb, Material Steel, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- SIGNMISSION OSHA WARNING Sign, Hot Steam, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait, Hot Steam (OS-WS-P-1014-V-13651)
- CONDOR Drum Spill Containment Platform, 30 gal Spill Capacity, 2 Drum, 5000 lb., Polyethylene (1632BC)
- CONDOR IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-C)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- Condor Secondary Spill Containment