Shop All Safety Cabinet Accessories
Condor
Shelf, 220 lb, Galvanized steel
Mfr # 35HV85
Zoro # G0044838
original price:
$45.93
28% off
new price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 220 lb
- Width 39 5/8 in
- Height 1 3/8 in
- Material Steel
- Includes Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35HV85
- Zoro # G0044838
- UPC # 190735470541
- Country of Origin China
- Category Safety Cabinet Accessories
Dimensions
Width | 39 5/8 in |
Height | 1 3/8 in |
Depth | 14 in |
Dimensions (WxD) - Shelves | 39 5/8 in x 14 in |
Dimensions (WxDxH) - Shelves | 39 5/8 in x 14 in x 1 3/8 in |
Details
Item | Safety Cabinet Shelf |
Load Capacity | 220 lb |
Material | Steel |
Includes | Divider |
For Use With | 30, 45 gal Cabinets |
Color | Silver |
For Use With Cabinet/Locker Capacity | 30 gal, 45 gal |
Compatible Mfr. Model Number | SC300F, SC450F |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Product Type | Cabinet |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number SC300F, SC450F, Depth 14 in, For Use With 30, 45 gal Cabinets, For Use With Cabinet/Locker Capacity 30 gal, 45 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 3/8 in, Includes Divider, Load Capacity 220 lb, Material Steel, Width 39 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Replacement Window, Clear (6177)
- GVS-RPB RPB Safety C40 Belt Loop (03-538)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- CONDOR Replacement Keys, 1-5/8" D, 1-5/8" W, PK2 (799LC0)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- Condor Safety Storage