Shop All Lanyards and Lifelines
Condor
Self Retracting Lifeline, 9 ft., Black
Mfr # G83709SB7
Zoro # G5574637
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Anchorage Hook Type Swivel Shackle
- Tensile Strength 3000 lb.
- SRL Housing Material Polycarbonate
- Locking Anchorage Connection Hook Type Twist-Lock Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # G83709SB7
- Zoro # G5574637
- UPC # 848013083937
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Strap Width | 3/16" |
SRL Length | 9 ft. |
Cable Dia. | 3/16" |
Lifeline Diameter | 3/16" |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Waist Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes White (LCL-12114-W)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR (CXG-L1 XXLRG)
- LYLE Chevron Symbol Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical , No Text, T1-1218-EG_12x18 (T1-1218-EG_12x18)
- HONEYWELL NORTH Honeywell N Escape Mouthbit for Acid Gases (7902)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV05)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J287)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV03)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- HONEYWELL MILLER Self Retracting Lifeline, 6 ft., Black/Yellow (MFLAF2-11/6FT)
- Condor Lanyards and Lifelines