Shop All Lanyards and Lifelines
Condor
Self Retracting Lifeline, 9 ft., Black
Mfr # G74709SB8
Zoro # G5574731
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft.
- Locking Harness Connection Hook Type Steel Carabiner
- SRL Housing Material Nylon
- Anchorage Hook Gate Opening 7/8"
- Strap Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # G74709SB8
- Zoro # G5574731
- UPC # 848013013033
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 9 ft. |
Strap Width | 3/4" |
SRL Length | 9 ft. |
Lifeline Width | 5/8 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Not Applicable, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- REFRIGIWEAR Arcticfit Max Black Med (2790RBLKMED)
- SHOWA Cut Resistant Gloves, Yellow/Green, L, PR (S-TEX350L-09)
- RADIANS Radians RW25 High Visibility Rainwear Jacket (RW25J-3ZGV-M)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- CONDOR Self-Retracting Lifeline, Personal Fall Limiter, 8 ft Web Retractor, Steel Snap Hook, Blue/Yellow (19F393)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- Condor Lanyards and Lifelines