Shop All Lanyards and Lifelines
Condor
Self Retracting Lifeline, 6 ft., Black
Mfr # 35KV06
Zoro # G1828779
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Carabiner
- Color Black
- Line Material HPPE, Polyester Blend Web
- Fall Braking System External Energy Absorber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35KV06
- Zoro # G1828779
- UPC # 190735086728
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
SRL Length | 6 ft. |
Strap Width | 3/4" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Length | 6 ft |
Lifeline Width | 5/8 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10150222)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Special Character Hyphen 1 pc, 6PK (839376)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV07)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J289)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV09)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RF-A)
- Condor Fall Protection