Shop All Lanyards and Lifelines
Condor
Self Retracting Lifeline, 6 ft., Black
Mfr # 35KV05
Zoro # G1828788
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Color Black
- Tensile Strength 3000 lb.
- Harness Connection Steel Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35KV05
- Zoro # G1828788
- UPC # 190735086711
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 3/4" |
SRL Length | 6 ft. |
Lifeline Width | 5/8 in |
Lifeline Length | 6 ft |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 1/4 In. H, Steel (1EC15)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- CONDOR 12" Chemical Resistant Gloves, PVC, M, 1 PR (2YEP1)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 12 in X LCHL589XVE (LCHL589XVE)
- CONDOR Self Retracting Lifeline, 10 ft., Black (35KV08)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J291)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- FALLTECH Adjustable Positioning Lanyard, 10 ft., Orange (8165B10)
- Condor Lanyards and Lifelines