Shop All Lanyards and Lifelines
Condor
Self Retracting Lifeline, 6 ft., Black
Mfr # 35KU98
Zoro # G1828849
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Harness Connection Steel Carabiner
- Housing Material Nylon
- SRL Housing Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35KU98
- Zoro # G1828849
- UPC # 190735086650
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
SRL Length | 6 ft. |
Strap Width | 3/4" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Lifeline Length | 6 ft |
Lifeline Width | 5/8 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vortex Cooling Assembly, 1/4 In NPT (V-400)
- 3M Mat Edging Roll, Low Profile, Black, 1in (16195)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-150/M)
- PETZL Full Body Harness, Crossover Style, 1 (C071DA04)
- CONDOR Positioning Lanyard, 24", Blue (30HG86)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G74709SB8)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- CONDOR Restraint Lanyard, 72", Gray (30HG87)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100550)
- Condor Lanyards and Lifelines