Shop All Security & Access Signs
Condor
Security Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English
Mfr # 453P78
Zoro # G5101019
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend All Activities Monitored By Video Camera
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 453P78
- Zoro # G5101019
- UPC # 00194484004149
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/250 in |
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Notice All Activities Monitored By Video Camera, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Receiver Post, 38 In H, Yellow (875-35-RCV)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PPG-03-M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472U09 (472U09)
- CONDOR Exit Sign, 6 in Height, 6 in Width, Vinyl, Circle, English (487D49)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P94 (453P94)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 472W08 (472W08)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480K54 (480K54)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- HY-KO Danger Construction Area Keep Out Sign 10" x 14", 5PK (A00831)
- Condor Signs